Shop KEYSTONE
See all product information
Create Account
Bluetooth mesh wireless screw-in low voltage fixture controller for SmartLoop system, 12V, Dimming
- Mfr # KTSL-FC4-12V-PKO
- Zoro # G013326026
product price:
$
51.69
/ea
Key Features
Voltage
12V
Depth
6.3 in
Width
6.7 in
Length
16.55 in
T24
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTSL-FC4-12V-PKO
- Zoro #
- G013326026
- UPC #
- 843654149066
- Country of Origin
- Unknown
- Voltage
- 12V
- T24
- Yes
- ROHS
- Yes
- Dimming
- 0-10V
Dimensions
- Depth
- 6.3 in
- Width
- 6.7 in
- Length
- 16.55 in
Description
Bluetooth mesh wireless screw-in low voltage fixture controller for SmartLoop system, 12V, 0-10V Dimming
- • For use with Smart Port Gen 2 compatible Keystone products
- • Commissioned via SmartLoop mobile app for iPhone and Android
- • Controlled via SmartLoop mobile app, keypad, and sensors
- • Utilizes Bluetooth mesh technology for reliable and secure wireless communication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.