Zoro Homepage

Bluetooth Wireless Low Volt Controller for SmartLoop, 12V, Dimming

  • Mfr # KTSL-FC2-12V-SM-PIR

  • Zoro # G513326731


product price: $65.25
/ea

Key Features

Length
3.35 in
Width
4.33 in
Height
9.08 in
Voltage
12V
Dimming
0-10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTSL-FC2-12V-SM-PIR
Zoro #
G513326731
UPC #
843654135236
Country of Origin
Unknown

Dimensions

Length
3.35 in
Width
4.33 in
Height
9.08 in

Details

Voltage
12V
Dimming
0-10V

Description

Bluetooth mesh wireless low voltage individual fixture controller for SmartLoop system with integrated daylight and PIR motion sensors, 12V, 0-10V Dimming


  • • Bluetooth mesh wireless low-voltage individual fixture controller for SmartLoop system
  • • 12V
  • • 0-10V Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.