Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 2700K, 80 CRI

  • Mfr # KT-LED11.5BR40-827

  • Zoro # G622654145


product price: $35.99
/ea

Key Features

Light Technology
LED
Bulb Shape
BR40
Bulb Beam Angle
110°
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED11.5BR40-827
Zoro #
G622654145
UPC #
843654127088
Country of Origin
Unknown

Details

Light Technology
LED
Bulb Shape
BR40
Item
LED BR Lamp
Bulb Beam Angle
110°
Dimmable
Yes
Voltage
120V
Color Temperature
2700K
Lumens
940
Watts
65W
Rated Life
50000 hrs
Bulb Base Type
E26

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products