BR40 Flood, 75W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI, Gen 3

  • Mfr # KT-LED11.5BR40-840 /G3

  • Zoro # G722654533


product price: $35.99
/ea

Key Features

Bulb Beam Angle
110°
Watts
75W
Bulb Shape
BR40
Lumens
940
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED11.5BR40-840 /G3
Zoro #
G722654533
UPC #
843654150710
Country of Origin
Unknown

Details

Bulb Beam Angle
110°
Watts
75W
Bulb Shape
BR40
Lumens
940
Voltage
120V
Color Temperature
4000K
Rated Life
50000 hrs
Light Technology
LED
Dimmable
Yes
Bulb Base Type
E26
Item
LED BR Lamp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.