Shop KEYSTONE
See all product information
Create Account
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 90 CRI
- Mfr # KT-LED13BR40-940
- Zoro # G122654324
product price:Â
$
21.69
/ea
Sold in multiples of 12 for
$260.28
Key Features
Watts
85W
Bulb Shape
BR40
Light Technology
LED
Bulb Beam Angle
120 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED13BR40-940
- Zoro #
- G122654324
- UPC #
- 843654125916
- Country of Origin
- Unknown
- Item
- LED BR Lamp
- Watts
- 85W
- Bulb Shape
- BR40
- Color Temperature
- 4000 K
- Light Technology
- LED
- Bulb Beam Angle
- 120 Degrees
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.