Shop KEYSTONE
See all product information
Create Account
Clear Polycarbonate Dome Reflector kit for 100W and 150W KT-RHLED /G2 fixtures, 90deg beam angle.
- Mfr # KT-RHLED-CL90-1-KIT /G2
- Zoro # G913326768
product price:Â
$
93.49
/ea
Key Features
Length
18.1 in
Width
18.1 in
Height
15.7 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RHLED-CL90-1-KIT /G2
- Zoro #
- G913326768
- UPC #
- 843654133614
- Country of Origin
- Unknown
Dimensions
- Length
- 18.1 in
- Width
- 18.1 in
- Height
- 15.7 in
Details
- UL Recognized
- Yes
Description
Clear Polycarbonate Dome Reflector kit for 100W and 150W KT-RHLED /G2 fixtures, 90deg beam angle. Includes dome, bottom lens, and mounting hardware.
- Clear Polycarbonate Dome Reflector for 100W150W Round LED High Bay Fixtures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.