
Commercial A21 LED Lamp. 20W 3000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.
Mfr # KT-LED20A21-O-E26-830-DIM /G2
Zoro # G622655050
product price: $67.45
/eaKey Features
Bulb Shape
A21
Color Temperature
3000K
Dimmable
Yes
Watts
20W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED20A21-O-E26-830-DIM /G2
Zoro #
G622655050
UPC #
843654149479
Country of Origin
Unknown
Details
Bulb Shape
A21
Item
LED A Lamp
Color Temperature
3000K
Dimmable
Yes
Watts
20W
Light Technology
LED
Voltage
120-277V
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.