
Commercial A21 LED Lamp. 20W 4000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.
Mfr # KT-LED20A21-O-E26-840-DIM /G2
Zoro # G022654332
product price: $67.45
/eaKey Features
Dimmable
Yes
Bulb Shape
A21
Voltage
120-277V
Watts
20W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED20A21-O-E26-840-DIM /G2
Zoro #
G022654332
UPC #
843654149486
Country of Origin
Unknown
Details
Dimmable
Yes
Item
LED A Lamp
Bulb Shape
A21
Voltage
120-277V
Watts
20W
Color Temperature
4000K
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.