Commercial A23 LED lamp. 25W, EX39 base, 4000K, 120-277V Input. Omni-Directional

  • Mfr # KT-LED25A23-O-EX39-840

  • Zoro # G922655675


product price:  $62.55
/ea

Key Features

Bulb Shape
A23
Light Technology
LED
Color Temperature
4000K
Voltage
120-277V
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED25A23-O-EX39-840
Zoro #
G922655675
UPC #
843654122861
Country of Origin
Unknown

Details

Bulb Shape
A23
Item
LED A Lamp
Light Technology
LED
Color Temperature
4000K
Voltage
120-277V
Watts
25W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.