Commercial A23/PS25 LED Lamp. 24W 4000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.

  • Mfr # KT-LED25A23-O-E26-840-DIM /G2

  • Zoro # G622654183


product price: $62.55
/ea

Key Features

Voltage
120-277V
Color Temperature
4000K
Light Technology
LED
Bulb Shape
A23
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED25A23-O-E26-840-DIM /G2
Zoro #
G622654183
UPC #
843654149516
Country of Origin
Unknown

Details

Voltage
120-277V
Color Temperature
4000K
Item
LED A Lamp
Light Technology
LED
Bulb Shape
A23
Watts
24W
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.