Commercial A23/PS25 LED Lamp. 24W 5000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.

  • Mfr # KT-LED25A23-O-E26-850-DIM /G2

  • Zoro # G422655588


product price: $62.55
/ea

Key Features

Color Temperature
5000K
Dimmable
Yes
Watts
24W
Bulb Shape
A23
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED25A23-O-E26-850-DIM /G2
Zoro #
G422655588
UPC #
843654149523
Country of Origin
Unknown

Details

Color Temperature
5000K
Dimmable
Yes
Watts
24W
Bulb Shape
A23
Voltage
120-277V
Item
LED A Lamp
Light Technology
LED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.