
Commercial A25/PS30 LED Lamp. 36W 5000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.
Mfr # KT-LED35A25-O-E26-850-DIM /G2
Zoro # G222655603
product price: $74.59
/eaKey Features
Light Technology
LED
Color Temperature
5000K
Watts
36W
Voltage
120-277V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED35A25-O-E26-850-DIM /G2
Zoro #
G222655603
UPC #
843654149585
Country of Origin
Unknown
Details
Light Technology
LED
Color Temperature
5000K
Item
LED A Lamp
Watts
36W
Voltage
120-277V
Dimmable
Yes
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.