Commercial PAR38 LED lamp, 18W, E26 base, 5000K, 120-277V Input, Narrow Flood

  • Mfr # KT-LED18PAR38-NF-850

  • Zoro # G822654297


product price:  $53.69
/ea

Key Features

Light Technology
LED
Color Temperature
5000K
Voltage
120-277V
Bulb Shape
PAR38
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED18PAR38-NF-850
Zoro #
G822654297
UPC #
843654122960
Country of Origin
Unknown

Details

Light Technology
LED
Item
LED Par Lamp
Color Temperature
5000K
Voltage
120-277V
Bulb Shape
PAR38
Watts
18W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.