Commercial PAR38 LED lamp, 18W, E26 base, 5000K, 120-277V Input, Standard Flood

  • Mfr # KT-LED18PAR38-F-850

  • Zoro # G222654934


product price:  $53.69
/ea

Key Features

Color Temperature
5000K
Light Technology
LED
Voltage
120-277V
Watts
18W
Bulb Shape
PAR38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED18PAR38-F-850
Zoro #
G222654934
UPC #
843654122991
Country of Origin
Unknown

Details

Color Temperature
5000K
Light Technology
LED
Voltage
120-277V
Item
LED Par Lamp
Watts
18W
Bulb Shape
PAR38

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.