Commercial PAR38 LED lamp, Power Selectable 18/25/33W, E26 base, 4000K, 120-277V Input, Standard Flo

  • Mfr # KT-LED33PSPAR38-F-840

  • Zoro # G122655246


product price:  $81.49
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Shape
PAR38
Voltage
120-277V
Watts
18/25/33W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED33PSPAR38-F-840
Zoro #
G122655246
UPC #
843654135458
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
4000K
Bulb Shape
PAR38
Voltage
120-277V
Watts
18/25/33W
Item
LED Par Lamp

Description

Commercial PAR38 LED lamp, Power Selectable 18/25/33W, E26 base, 4000K, 120-277V Input, Standard Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.