Cone reflector dome top bollard head. Power Select 24/19/14W. Color Select 30/40/50K. Built-in ph

  • Mfr # KT-BLED24PS-1A-UNV-8CSB-VDIM

  • Zoro # G722655493


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000/4000/5000K
Rated Life
50000 hrs
Dimmable
Yes
Voltage
120-277V
Watts
24/19/14W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-BLED24PS-1A-UNV-8CSB-VDIM
Zoro #
G722655493
UPC #
843654162768
Country of Origin
Unknown

Details

Color Temperature
3000/4000/5000K
Rated Life
50000 hrs
Dimmable
Yes
Voltage
120-277V
Watts
24/19/14W
Bollard Item
LED Bollard
Lumens
3360
Lighting Technology
LED

Description

Cone reflector dome top bollard head. Power Select 24/19/14W. Color Select 30/40/50K. Built-in photocell. 120-277V input. Bronze. Used on KT-BLED-6R-UNV-KIT bollard base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.