Curved Wrap Bracket for Smart Loop KTSL-FC2-12V-SM-PIR Sensor, Bronze
Mfr # KT-CWLED-SLB-1
Zoro # G813326745
product price: $9.99
/eaKey Features
Length
18.9 in
Width
10.91 in
Height
6.22 in
ROHS
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-CWLED-SLB-1
Zoro #
G813326745
UPC #
843654139876
Country of Origin
Unknown
Dimensions
Length
18.9 in
Width
10.91 in
Height
6.22 in
Details
ROHS
Yes
Description
Curved Wrap Bracket for Smart Loop KTSL-FC2-12V-SM-PIR Sensor. Includes fixture end plate and sensor bracket.
- • Curved Wrap Bracket for Smart Loop KTSL-FC2-12V-SM-PIR Sensor
- • Includes fixture end plate and sensor bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.