Decorative bollard head. Power Select 24/19/14W. Color Select 30/40/50K. Built-in photocell. 120

  • Mfr # KT-BLED24PS-3C-UNV-8CSB-VDIM

  • Zoro # G122654522


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Dimmable
Yes
Lumens
2960
Rated Life
50000 hrs
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BLED24PS-3C-UNV-8CSB-VDIM
Zoro #
G122654522
UPC #
843654162843
Country of Origin
Unknown

Details

Lighting Technology
LED
Dimmable
Yes
Lumens
2960
Rated Life
50000 hrs
Voltage
120-277V
Bollard Item
LED Bollard
Watts
24/19/14W
Color Temperature
3000/4000/5000K

Description

Decorative bollard head. Power Select 24/19/14W. Color Select 30/40/50K. Built-in photocell. 120-277V input. Bronze. Used on KT-BLED-6R-UNV-KIT bollard base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.