Zoro Homepage

Dehumidifiers, White, 15.43 in, 115V

  • Mfr # KSTAD504F

  • Zoro # G512448106


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
15.43 in
Includes
Dehumidifier, mesh filter, threaded adaptor with small internal drain hose, screw, manual, warranty
Color
White
Application
Commercial, Residential; Bathroom, Garage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAD504F
Zoro #
G512448106
UPC #
840148724402
Country of Origin
China

Dimensions

Width
15.43 in
Depth
11.1 in

Details

Item
Dehumidifiers
Voltage
115V
Includes
Dehumidifier, mesh filter, threaded adaptor with small internal drain hose, screw, manual, warranty
Color
White
Application
Commercial, Residential; Bathroom, Garage

Description

With reliable dehumidifier units, Keystone produces consistent humidity levels to keep you comfortable, even on the muggiest days. This Energy Star dehumidifier can effectively remove up to 50 pints of moisture a day to improve air quality in rooms up to 4500 square feet, which is perfect for use in basements, garages, living rooms, and more. This unit features a convenient 1.8-gallon water tank with Full Bucket alert and auto shut-off to prevent spills and overflowing, and you'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert. 4 omni-directional caster wheels allow for easy portability so you can move the dehumidifier quickly whenever necessary. Keystone not only provides a 1-year warranty, but ensures that you stay comfortable at a cost-conscious price.


  • • Room dehumidifier removes up to 50 pints of moisture from the air per day
  • • Designed to dehumidify a room up to 4500 square feet
  • • Use in the attic, bedroom, basement, or bathroom of your home to control humidity
  • • Electronic controls with LED display and 24-hour timer
  • • Auto-restart saves your settings during a power outage
  • • Settings include Normal, Turbo and Auto-Defrost
  • • 1.8-gallon water tank with transparent water level indicator
  • • Convenient full bucket alert with automatic shut-off
  • • Removable, easy-cleaning dust filter with a clean-filter alert
  • • 4 durable, omni-directional caster wheels for easy movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.