This item is Discontinued.

Keystone Direct Drive T5 LED Tube, 25W, 4000K, 3400 Lumens, 25 PK KT-LED25T5HO-48GC-850-DX2

This item is Discontinued.

Keystone

Direct Drive T5 LED Tube, 25W, 4000K, 3400 Lumens, 25 PK (Discontinued)

Mfr # KT-LED25T5HO-48GC-850-DX2
Zoro # G001071754
UPC # 843654130606
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED25T5HO-48GC-850-DX2
Zoro #
G001071754
UPC #
843654130606
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
25 watts
Color Temperature
4000 kelvins
Lumens
3400
Rated Life
15000 hours
Bulb Beam Angle
240 degrees

Description

25W, 3400 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC 4.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.