This item is Discontinued.
This item is Discontinued.
DirectDrive T5 LED Tube, KT-LED13T5HE-48GC-840-DX2 25PK (Discontinued)
Mfr #
KT-LED13T5HE-48GC-840-DX2
Zoro #
G701071818
UPC # 843654130507
Country of Origin Unknown
Category LED Light Bulbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED13T5HE-48GC-840-DX2
Zoro #
G701071818
UPC #
843654130507
Country of Origin
Unknown
Details
Voltage
120-277 volts
Watts
13 watts
Color Temperature
4000 kelvins
Lumens
1800
Rated Life
50000 hours
Bulb Beam Angle
240 degrees
Description
13W, 1800 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC 4.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.