This item is Discontinued.

No Product Image Available

This item is Discontinued.

Keystone

DirectDrive T5 LED Tube, KT-LED16T5HO-36GC-835-DX2 25PK (Discontinued)

Mfr # KT-LED16T5HO-36GC-835-DX2
Zoro # G201071899
UPC # 843654130552
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED16T5HO-36GC-835-DX2
Zoro #
G201071899
UPC #
843654130552
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
12 watts
Lumens
1900
Rated Life
15000
Bulb Beam Angle
240 degrees

Description

16W, 1900 Lumen, 3', 240' Beam Angle, Ballast Bypass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.