This item is Discontinued.

Keystone DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-835-DX2 25PK KT-LED25T5HO-48GC-835-DX2

This item is Discontinued.

Keystone

DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-835-DX2 25PK (Discontinued)

Mfr # KT-LED25T5HO-48GC-835-DX2
Zoro # G901071830
UPC # 843654130583
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED25T5HO-48GC-835-DX2
Zoro #
G901071830
UPC #
843654130583
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
16 watts
Color Temperature
5000 kelvins
Lumens
3400
Rated Life
15000 hours
Bulb Beam Angle
240 degrees

Description

25W, 3400 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC 4.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.