Zoro Homepage

DirectDrive T8 LED Tube, KT-LED54T8-96P-850-D 20PK

  • Mfr # KT-LED54T8-96P-850-D /G2

  • Zoro # G201071752


product price: $1,128.99
/pk 20, $56.45/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Voltage
120-277 volts
Watts
54 watts
Lumens
6000
Rated Life
50000 hours
Bulb Beam Angle
120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED54T8-96P-850-D /G2
Zoro #
G201071752
UPC #
890949014646
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
54 watts
Lumens
6000
Rated Life
50000 hours
Bulb Beam Angle
120 degrees

Description

54W, 6000 Lumens, 8’, 120' Beam Angle, Ballast Bypass, Rec. Double Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.