Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EM Downlight, LED, 24 W

  • Mfr # KT-RDLED24PS-6A-9CSF-VDIM-EM4

  • Zoro # G521908738


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RDLED24PS-6A-9CSF-VDIM-EM4
Zoro #
G521908738
UPC #
843654168906
Country of Origin
Viet Nam

Description

EM Downlight, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 6 in, Light Output 1,200 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 4 3/4 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Smooth, Series ADVANTA EMRG, Outside Diameter 8 1/4 in, Includes Trim Yes, Dimmable Yes, Dimming Method 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.