Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency LED Backup Mounting Kit for 1x4 Backlit Panels, Bronze

  • Mfr # KT-BPLED-EM-22/4C-KIT

  • Zoro # G613326679


product price: $18.79
/ea

Key Features

Length
23.27 in
Width
4.92 in
Height
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED-EM-22/4C-KIT
Zoro #
G613326679
UPC #
843654157016
Country of Origin
Unknown

Dimensions

Length
23.27 in
Width
4.92 in
Height
4.92 in

Description

Emergency LED Backup Mounting Kit for 1x4 Keystone Backlit Panels. Includes Bracket and mounting hardware.


  • • Emergency LED Backup Mounting Kit for Keystone 22C (2x2) and 24C (2x4) Contractor Prime Backlit Panels
  • • Includes Bracket and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.