Emergency Light | Steel | NYC & Chicago Compliant | Style 1 | White Color | 6500K Dual Heads | Surfa
- Mfr # KT-EM-STNC1-WHWL-SU
- Zoro # G722655486
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-EM-STNC1-WHWL-SU
- Zoro #
- G722655486
- UPC #
- 843654165226
- Country of Origin
- Unknown
Details
- Item
- LED Emergency Light
- Lighting Technology
- LED
Description
Emergency Light | Steel | NYC & Chicago Compliant | Style 1 | White Color | 6500K Dual Heads | Surface Mount | 120-277 Vac Input | Emergency Battery Backup
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.