Zoro Homepage

External Surge Protector, compact design, Parallel Wiring, Max Peak Protection 10KV, 10KA

  • Mfr # KTSP-10KV-C

  • Zoro # G813313998


product price: $26.19
/ea

Key Features

Voltage
120-277V
Length
10.24 in
Depth
18.11 in
Width
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTSP-10KV-C
Zoro #
G813313998
UPC #
843654129204
Country of Origin
Unknown

Dimensions

Length
10.24 in
Depth
18.11 in
Width
14.17 in

Details

Voltage
120-277V

Description

External Surge Protector, compact design. Parallel Wiring, 120-277V Input, Max Peak Protection 10KV, 10KA


  • • External surge protector
  • • 120-277V
  • • Parallel wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.