Zoro Homepage

Cellular Shade, Polyester, 48"L, 31"W, Ivory

  • Mfr # G2.L.3148

  • Zoro # G7436199


product price: $70.89
/ea

Key Features

Operation Type
Cordless Pull Down
Width
31 in
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2.L.3148
Zoro #
G7436199
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
31 in
Blind Depth
1.7 in
Length
48 in
Mounting Dimension
2 in
Shade Height
48 in
Shade Thickness
3/8 mm
Shade Width
31 in

Details

Operation Type
Cordless Pull Down
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
Item
Cellular Shade
Color
Ivory
UV Protection
99 %
Sound Insulation
No
Includes
Mounting Hardware
Light Blockage
Light Filtering
Valance Included
No
Assembly Required
No
Pattern
Spun Lace
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Includes Headrail
No Headrail
Shade Color
Ivory
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled

Description

Shades, Material Polyester, Operation Type Cordless Pull Down, Length 48 In., Width 31 In., Blind Depth 1.75 In., Color Ivory, Pattern Name Spun Lace, Light Blockage 95 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 99 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.