Zoro Homepage

Cellular Shade, Polyester, 48"L, 60"W, Ivory

  • Mfr # G3.B.6048

  • Zoro # G7432811


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Operation Type
Cordless Pull Down
Width
60 in
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3.B.6048
Zoro #
G7432811
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
60 in
Blind Depth
1.7 in
Mounting Dimension
2 in
Length
48 in
Shade Thickness
3/8 mm
Shade Height
48 in
Shade Width
60 in

Details

Operation Type
Cordless Pull Down
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
Item
Cellular Shade
Color
Tan
UV Protection
100 %
Assembly Required
No
Light Blockage
Blackout
Sound Insulation
No
Includes
Mounting Hardware
Valance Included
No
Shade Material
Polyester
Shade Color
Tan
Includes Headrail
No Headrail
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Assembly
Assembled

Description

Shades, Material Polyester, Operation Type Cordless Pull Down, Length 48 In., Width 60 In., Blind Depth 1.75 In., Color Ivory, Pattern Name Spun Lace, Light Blockage 99.9 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 100 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.