Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cellular Shade, Polyester, 72"L, 23"W, Tan

  • Mfr # G4.L.2372

  • Zoro # G7436208


product price: $64.79
/ea

Key Features

Operation Type
Cordless Pull Down
Width
23 in
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4.L.2372
Zoro #
G7436208
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
23 in
Length
72 in
Mounting Dimension
2 in
Blind Depth
1.75 in
Shade Width
23 in
Shade Height
72 in
Shade Thickness
3/8 mm

Details

Operation Type
Cordless Pull Down
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
Item
Cellular Shade
Color
Gray
UV Protection
99 %
Valance Included
No
Sound Insulation
No
Assembly Required
No
Includes
Mounting Hardware
Light Blockage
Light Filtering
Pattern
Spun Lace
Shade Color
Gray
Shade Material
Polyester
Headrail Material
PVC
Assembly
Assembled
Includes Headrail
No Headrail
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included

Description

Shades, Material Polyester, Operation Type Cordless Pull Down, Length 72 In., Width 23 In., Blind Depth 1.75 In., Color Tan, Pattern Name Spun Lace, Light Blockage 95 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 99 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.