Zoro Homepage

Cellular Shade, Polyester, 72"L, 31"W, White

  • Mfr # G1.B.3172

  • Zoro # G7436530


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Operation Type
Cordless Pull Down
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
UV Protection
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1.B.3172
Zoro #
G7436530
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
31 in
Length
72 in
Mounting Dimension
2 in
Blind Depth
1.7 in
Shade Height
72 in
Shade Width
31 in
Shade Thickness
3/8 mm

Description

Shades, Material Polyester, Operation Type Cordless Pull Down, Length 72 In., Width 31 In., Blind Depth 1.75 In., Color White, Pattern Name Spun Lace, Light Blockage 95 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 99 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.