Zoro Homepage

Cellular Shade, Polyester, 72"L, 36"W, Ivory

  • Mfr # G4.B.3672

  • Zoro # G7376428


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Operation Type
Cordless Pull Down
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
UV Protection
100 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4.B.3672
Zoro #
G7376428
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
36 in
Blind Depth
1.7 in
Length
72 in
Mounting Dimension
2 in
Shade Width
36 in
Shade Height
72 in
Shade Thickness
3/8 mm

Description

Shades, Material Polyester, Operation Type Cordless Pull Down, Length 72 In., Width 36 In., Blind Depth 1.75 In., Color Ivory, Pattern Name Spun Lace, Light Blockage 99.9 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 100 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.