Zoro Homepage

Cellular Shade, Polyester, 72"L, 48"W, White

  • Mfr # G3.B.4872

  • Zoro # G7436269


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Operation Type
Cordless Pull Down
Width
48 in
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3.B.4872
Zoro #
G7436269
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
48 in
Blind Depth
1.7 in
Mounting Dimension
2 in
Length
72 in
Shade Height
72 in
Shade Width
48 in
Shade Thickness
3/8 mm

Details

Operation Type
Cordless Pull Down
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
Item
Cellular Shade
Color
Tan
UV Protection
100 %
Assembly Required
No
Valance Included
No
Light Blockage
Blackout
Sound Insulation
No
Includes
Mounting Hardware
Shade Color
Tan
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Headrail
No Headrail
Headrail Material
PVC

Description

Shades, Material Polyester, Operation Type Cordless Pull Down, Length 72 In., Width 48 In., Blind Depth 1.75 In., Color White, Pattern Name Spun Lace, Light Blockage 99.9 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 100 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.