Zoro Homepage

Cellular Shade, Polyester, 72"L, 60"W, Tan

  • Mfr # G2.L.6072

  • Zoro # G7436165


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Operation Type
Cordless Pull Down
Width
60 in
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2.L.6072
Zoro #
G7436165
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
60 in
Blind Depth
1.75 in
Length
72 in
Mounting Dimension
2 in
Shade Thickness
3/8 mm
Shade Height
72 in
Shade Width
60 in

Details

Operation Type
Cordless Pull Down
Fabric Weight
35 g
Material
Polyester
Pattern Name
Spun Lace
Item
Cellular Shade
Color
Ivory
UV Protection
100 %
Includes
Mounting Hardware
Sound Insulation
No
Valance Included
No
Light Blockage
Light Filtering
Assembly Required
No
Shade Material
Polyester
Shade Color
Ivory
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Assembly
Assembled
Pattern
Spun Lace
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
No Headrail

Description

Cellular Shade,Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.