Zoro Homepage

Choice Sun Shade, Pole and Hand Crank Sy

  • Mfr # P7725

  • Zoro # G9784925


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Width
84"
Depth
3"
Fabric Weight
4 lbs
Material
HDPE (High Density Polyethylene)
UV Protection
87%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7725
Zoro #
G9784925
UPC #
840017185600
Country of Origin
China

Dimensions

Size
7 ft. Wide x 6 ft. Drop
Width
84"
Depth
3"
Length
72"
Overall Height
72"

Details

Fabric Weight
4 lbs
Material
HDPE (High Density Polyethylene)
Item
Outdoor Sun Shade
Color
Canyon
UV Protection
87%
Includes
All installation hardware, installation template, 41.25" removable pole
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals

Description

Choice Sun Shade,Pole and Hand Crank Sy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.