Shop KEYSTONE FABRICS
See all product information
Create Account
Cordless Aluminum Mini Blind
- Mfr # C.315.60.2AL
- Zoro # G412932392
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Blind Width
31 1/2 in
Operation Mechanism
Cordless Manual
Blind Height
60 in
Headrail Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.315.60.2AL
- Zoro #
- G412932392
- UPC #
- 840454810226
- Country of Origin
- Malaysia
- Item
- Cordless Aluminum Mini Blind
- Operation Mechanism
- Cordless Manual
- Headrail Material
- PVC
- Blind Orientation
- Horizontal
- Blind Material
- Aluminum
- Blind Color
- Beige
- Includes Headrail
- Headrail Included
Dimensions
- Blind Depth
- 2 in
- Blind Width
- 31 1/2 in
- Blind Height
- 60 in
Description
Cordless Aluminum Mini Blind, Blind Depth 2 in, Operation Side Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.