Shop KEYSTONE FABRICS
See all product information
Create Account
Cordless Aluminum Mini Blind
- Mfr # C.335.60.3AL
- Zoro # G612931416
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Blind Width
33 1/2 in
Blind Height
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.335.60.3AL
- Zoro #
- G612931416
- UPC #
- 840454811063
- Country of Origin
- Malaysia
- Item
- Cordless Aluminum Mini Blind
- Includes Headrail
- Headrail Included
- Blind Orientation
- Horizontal
- Blind Material
- Aluminum
- Operation Mechanism
- Cordless Manual
- Headrail Material
- PVC
- Blind Color
- White
Dimensions
- Blind Depth
- 2 in
- Blind Width
- 33 1/2 in
- Blind Height
- 60 in
Description
Cordless Aluminum Mini Blind, Blind Depth 2 in, Operation Side Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.