Zoro Homepage

Cordless Aluminum Mini Blind

  • Mfr # C.355.48.1AL

  • Zoro # G612932192


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Blind Depth
2 in
Blind Color
Black
Headrail Material
PVC
Includes Headrail
Headrail Included
Blind Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.355.48.1AL
Zoro #
G612932192
UPC #
840454811780
Country of Origin
Malaysia

Dimensions

Blind Depth
2 in
Blind Height
48 in
Blind Width
35 1/2 in

Details

Item
Cordless Aluminum Mini Blind
Blind Color
Black
Headrail Material
PVC
Includes Headrail
Headrail Included
Blind Material
Aluminum
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual

Description

Cordless Aluminum Mini Blind, Blind Depth 2 in, Operation Side Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.