Cordless Aluminum Mini Blind
Mfr # C.455.36.1AL
Zoro # G012932426
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Blind Height
36 in
Blind Material
Aluminum
Blind Width
45 1/2 in
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.455.36.1AL
Zoro #
G012932426
UPC #
840454815733
Country of Origin
Malaysia
Dimensions
Blind Depth
2 in
Blind Height
36 in
Blind Width
45 1/2 in
Details
Item
Cordless Aluminum Mini Blind
Blind Material
Aluminum
Includes Headrail
Headrail Included
Blind Color
Black
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Description
Cordless Aluminum Mini Blind, Blind Depth 2 in, Operation Side Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.