Zoro Homepage

Cordless Cellular Shade

  • Mfr # C.23.36.G4L

  • Zoro # G212749077


product price: $72.69
/ea

Key Features

Fabric Weight
35 g
Shade Height
36 in
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Shade Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.23.36.G4L
Zoro #
G212749077
UPC #
840370391748
Country of Origin
Malaysia

Dimensions

Shade Height
36 in
Shade Width
23 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Pattern
Honeycomb
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Shade Color
Gray
Light Reduction - Qualitiative
Light Filtering

Description

Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.