Cordless Cellular Shade
Mfr # C.235.60.G4L
Zoro # G912750083
product price: $98.59
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
60 in
Headrail Material
PVC
Shade Width
23 1/2 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.235.60.G4L
Zoro #
G912750083
UPC #
840370391823
Country of Origin
Malaysia
Dimensions
Shade Height
60 in
Shade Width
23 1/2 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Headrail Material
PVC
Assembly
Unassembled
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Light Filtering
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Gray
Pattern
Honeycomb
Shade Material
Polyester
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.