Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Cellular Shade

  • Mfr # C.23.60.G3L

  • Zoro # G712748365


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Width
23 in
Shade Color
Tan
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C.23.60.G3L
Zoro #
G712748365
UPC #
-
Country of Origin
Malaysia

Dimensions

Shade Width
23 in
Shade Height
60 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
Tan
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Headrail Material
PVC
Shade Material
Polyester
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled

Description

Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.