Cordless Cellular Shade
Mfr # C.245.36.G3L
Zoro # G712748693
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Headrail Material
PVC
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Shade Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.245.36.G3L
Zoro #
G712748693
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Height
36 in
Shade Width
24 1/2 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Headrail Material
PVC
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Shade Color
Tan
Includes Headrail
Headrail Included
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.