Cordless Cellular Shade
Mfr # C.25.36.G3L
Zoro # G212748582
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Pattern
Honeycomb
Shade Height
36 in
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.25.36.G3L
Zoro #
G212748582
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Height
36 in
Shade Width
25 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Pattern
Honeycomb
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Shade Color
Tan
Includes Headrail
Headrail Included
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.