Cordless Cellular Shade
Mfr # C.285.48.G3L
Zoro # G212748292
product price: $97.79
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Shade Width
28 1/2 in
Assembly
Unassembled
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.285.48.G3L
Zoro #
G212748292
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Width
28 1/2 in
Shade Height
48 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Headrail
Headrail Included
Assembly
Unassembled
Headrail Material
PVC
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Shade Color
Tan
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.