Cordless Cellular Shade
Mfr # C.325.60.G4L
Zoro # G212750196
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Color
Gray
Pattern
Honeycomb
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.325.60.G4L
Zoro #
G212750196
UPC #
840370393186
Country of Origin
Malaysia
Dimensions
Shade Width
32 1/2 in
Shade Height
60 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
Gray
Pattern
Honeycomb
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Assembly
Unassembled
Includes Headrail
Headrail Included
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Light Filtering
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.