Cordless Cellular Shade
Mfr # C.32.60.G4B
Zoro # G712750221
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Shade Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.32.60.G4B
Zoro #
G712750221
UPC #
840370393094
Country of Origin
Malaysia
Dimensions
Shade Width
32 in
Shade Height
60 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Headrail
Headrail Included
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Shade Color
Gray
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Assembly
Unassembled
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.