Cordless Cellular Shade
Mfr # C.365.36.G4B
Zoro # G712750290
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
36 in
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.365.36.G4B
Zoro #
G712750290
UPC #
840370393698
Country of Origin
Malaysia
Dimensions
Shade Height
36 in
Shade Width
36 1/2 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Shade Color
Gray
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Assembly
Unassembled
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.