Cordless Cellular Shade
Mfr # C.40.60.G3B
Zoro # G212749084
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Tan
Shade Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.40.60.G3B
Zoro #
G212749084
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Width
40 in
Shade Height
60 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Tan
Shade Material
Polyester
Assembly
Unassembled
Light Reduction - Qualitiative
Blackout
Pattern
Honeycomb
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.